Skip Content
DESICCANT DRYER,4 STAGE,25 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESICCANT DRYER,4 STAGE,25 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YNL7
  • Mfr. Model # 2YNL7
  • UNSPSC # 40141743
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • (M)NPT Outlet (In.) 1/2
  • Application Dry Air
  • CFM 25
  • Height (In.) 16-1/2
  • Length (In.) 15-1/2
  • Max. Operating PSI 250
  • Microns 40 and 5
  • Item 4 Stage Desiccant Dryer
  • Inlet/Outlet NPTF (In.) 1/2
  • Max. SCFM @ 100 PSI 25
  • Package Quantity 1
  • Width (In.) 4
  • Total Capacity (Cu.-Ft.) 5000
  • Type Dry Air
  • Element Material Sintered Bronze
  • Bowl Size (Lb.) 1.8
  • Dew Point (Deg. F) -30
  • Max. Operating Temp. (F) 120
  • Bowl Metal
  • Desiccant Material Silica Gel
  • ISO Class 2
  • (F)NPT Inlet (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list