Skip Content
DESCRIPTION BREAKER VALVE T36B 45IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESCRIPTION BREAKER VALVE T36B 45IN

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35936
  • Mfr. Model # 35936
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2840
  • Shipping Weight 16.0 lbs

Product Details

Valve Breaker, Length 45 In., Blue, Material Steel, Features Solid Steel Ram Bar, Used For Popping Out Rusted Or Corroded Valve Stems

Technical Specs

  • Item Valve Breaker
  • Length 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list