DESCENT DEVICE SYSTEM E 330FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESCENT DEVICE SYSTEM E 330FT

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAKT7330/WKE
  • Mfr. Model # KT7330/WKE
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.5 lbs

Technical Specs

  • For Use With Personal Fall Arrest System
  • Colour Blue
  • Includes Derope Up E, Adjustable Lanyard, (2) Autolocking Carabiners, Rescue Bag, T-bar, Stopfor A Rope Grab
  • Length 330 ft.
  • Item Descent Device
  • Weight Capacity 500 lb.
  • Locking Anchorage Connection Hook Type Carabiner
  • Standards CSA Z259.2.3, Type 1E and ANSI Z359.4-07
  • Hardware Material Carbon Steel
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Anchorage Hook Gate Opening 3/4"