DESCENT DEVICE SYSTEM A 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESCENT DEVICE SYSTEM A 200FT

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAKT7200/AK
  • Mfr. Model # KT7200/AK
  • UNSPSC # 46182312
  • CATALOGUE PAGE # 2633
  • Shipping Weight 25.5 lbs

Technical Specs

  • For Use With Personal Fall Arrest System
  • Includes Carabiner
  • Colour Blue
  • Item Rescue and Descent System
  • Weight Capacity 500 lb./ 2 users
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Length 200 ft.
  • Locking Anchorage Connection Hook Type Carabiner
  • Hardware Material Aluminum, Steel
  • Line Material Kernmantle
  • Cable Dia. 3/8"
  • Anchorage Hook Gate Opening 3/4"