!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, 12, MEN, BLACK, 16½ IN, STEEL SHANK, INSULATED

WORK BOOTS, 12, MEN, BLACK, 16½ IN, STEEL SHANK, INSULATED

BAFFIN

WORK BOOTS, 12, MEN, BLACK, 16½ IN, STEEL SHANK, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, 12, MEN, BLACK, 16½ IN, STEEL SHANK, INSULATED

WORK BOOTS, 12, MEN, BLACK, 16½ IN, STEEL SHANK, INSULATED

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VMDPOLAMP02BK2A012
  • Mfr. Model # POLAMP02BK2A012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.16 lbs

Product Details

These CSA/ASTM/CAN/CE-certified, black, size-12, men's work boots have a 16 1/2-inch height and a rubber outsole with a round toe. They have proprietary insulation and are slip-, puncture-, impact-, compression-, electrical hazard-, oil-, and acid-resistant, and are anti-bacterial. These boots have a steel shank.

Technical Specs

  • Item Work Boots
  • ASTM Standards Met Electrical Hazard (EH)
  • Colour Black
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Static Dissipative No
  • Insulated Yes
  • Metal Chip Resisting Sole Yes
  • For Outdoor Traction Yes
  • Midsole Material GelFlex(R)
  • Outsole Material Rubber
  • Shank Material Non-Metallic
  • Wide Toe Cap Yes
  • Boot Height 16 1/2 in
  • CSA Footwear Standard CSA
  • Footwear Construction Type Adhesive
  • Footwear Shank Type Non-Metallic
  • Footwear Sole Pattern Lug
  • Heat Resistant No
  • Heel Style Defined
  • Laces Colour Black
  • Predominant Footwear Colour Black
  • Safety Criteria Safety Toe and Plate
  • Standards CSA, ASTM
  • Toe Type Composite
  • Upper Colour Black
  • Waterproof Type B-Tek Dry
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 12
  • Style Number POLAMP02BK2A012
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Liner Material Synthetic
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather, Neoprene
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank Yes
  • Footwear Size 12
  • Footwear Width 5 1/2 in
  • Heel Height 1/2 in
  • Height 16 1/2 in
  • Max. Heat Rating Not Rated
  • Resists Acid, Oil, Rust, Slip
  • Slip Resistant Yes
  • Toe Style Round
  • Upper Boot Material Leather, Neoprene
  • Upper Material Description Oarprene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list