Skip Content
WINTER BOOTS DERRICK ST/SP -100C SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER BOOTS DERRICK ST/SP -100C SZ 8

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDPOLAMP02BK2A008
  • Mfr. Model # POLAMP02BK2A008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2651
  • Shipping Weight 10.08 lbs

Product Details

Derrick Polar Winter Boots. Acid and oil resistant rubber outsole for slip resistance in extreme cold temperatures. Cleated outsole design for additional traction in ice and snow. Baffin -100 degree C 8 layered inner boot. CSA approved Grade 1. Size: 8.

Technical Specs

  • Size 8
  • Colour Black/Hi-Vis
  • Item Derrick Polar Winter Boots
  • Standards CSA/ASTM/CE Approved
  • Midsole Material GelFlex
  • Outsole Material Rubber
  • Electrical Hazard Rated Yes
  • Completely Non Metallic Yes
  • Oil Resisting Sole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list