Skip Content
WINTER BOOTS DERRICK ST/SP -100C SZ 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINTER BOOTS DERRICK ST/SP -100C SZ 5

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDPOLAMP02BK2A005
  • Mfr. Model # POLAMP02BK2A005
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2651
  • Shipping Weight 10.08 lbs

Product Details

Derrick Polar Winter Boots. Acid and oil resistant rubber outsole for slip resistance in extreme cold temperatures. Cleated outsole design for additional traction in ice and snow. Baffin -100 degree C 8 layered inner boot. CSA approved Grade 1. Size: 5.

Technical Specs

  • Size 5
  • Standards CSA/ASTM/CE Approved
  • Item Derrick Polar Winter Boots
  • Colour Black/Hi-Vis
  • Midsole Material GelFlex
  • Outsole Material Rubber
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Completely Non Metallic Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List