Skip Content
DERRICK HARNESS EVO NYLON SADDL XSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DERRICK HARNESS EVO NYLON SADDL XSM

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155538
  • Mfr. Model # 10155538
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Red
  • Item Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Small
  • Standards OSHA, ANSI Z359.1 ANSI A10.32-2004 CSA Z259.10-06
  • Front D-Ring No
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring 18"
  • Webbing Material Polyester with NanoSphere(R) coating
  • Harness Application Construction, Confined Space, Wind Energy
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list