Skip Content
DERRICK HARNESS EVO NYLON SADDL XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DERRICK HARNESS EVO NYLON SADDL XLG

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155680
  • Mfr. Model # 10155680
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Harness
  • Weight Capacity 400 lbs.
  • Colour Red
  • Harness Size X-Large
  • Standards OSHA, ANSI Z359.1 ANSI A10.32-2004 CSA Z259.10-06
  • Front D-Ring No
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Back D-Ring 18"
  • Webbing Material Polyester with NanoSphere(R) coating
  • Harness Application Construction, Confined Space, Wind Energy
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list