DEPTH MICROMETER VERNIER 4 IN RTCHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DEPTH MICROMETER VERNIER 4 IN RTCHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNA6
  • Mfr. Model # 2YNA6
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 672
  • Shipping Weight 1.34 lbs

Product Details

Vernier Depth Micrometer, Range 0-4 In., Resolutions 0.001 In., Ratchet Thimble, Flat Anvil, Base Length 2 1/2 In., Number of Measuring Rods 4, Number of Gauges 1, Rod Dia. 0.177 In., Rod Type Steel, Lock Nut Type Clamp.

Technical Specs

  • Item Vernier Depth Micrometer
  • Range 0" - 4"
  • Resolution 0.001 mm
  • Number of Measuring Rods 4
  • Features Depth Micrometer, Vernier Scale
  • SPC Output No
  • Number of Gauges 1
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Clamp
  • Thimble Ratchet
  • Rod Type Steel
  • Base Length 2-1/2"
  • Rod Dia. 0.177"
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No
  • Base Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list