DEPTH MICROMETER 0-6 IN VERNIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DEPTH MICROMETER 0-6 IN VERNIER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY18
  • Mfr. Model # 4KY18
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 672
  • Shipping Weight 1.0 lbs
Compare

Product Details

Vernier Depth Micrometer, Range 0 to 6 In, Base Length 4 In, Number of Rods 6, Ratchet Stop, Rod Dia 0.177 In, Graduations 0.001 In, Steel, Hardened and Ground, Rods of Carbon Steel, Locking Clamp, Finish Satin Chrome, Includes Spanner Wrench and Case

Technical Specs

  • Item Vernier Depth Micrometer
  • Number of Measuring Rods 6
  • Range 0" - 6"
  • Resolution 0.001 mm
  • Features Locking Clamp
  • Includes Spanner Wrench, Case
  • SPC Output No
  • Thimble Ratchet
  • Rod Dia. 0.177"
  • Anvil Flat
  • Spindle Flat
  • Base Length 4"
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Base Style Full
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list