Discontinued with Replacement
DEPTH MEASUREMENT TOOL KIT,INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPTH MEASUREMENT TOOL KIT,INCH

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT64PKA070
  • Mfr. Model # 64PKA070
  • UNSPSC # 41111622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs
Suggested Replacement Product
PRECISION MEASURING TOOL KIT,4 PCS,DIAL

Your Price: NA

Technical Specs

  • Includes Micrometer, Digital Caliper, 6" Steel Rule, Depth Micrometer/6 Rods/4" Base, Fitted Mahogany Case
  • Number of Pieces 4
  • Range per Revolution (In.) 0.100
  • Item Measuring Tool Kit
  • Micrometer 0-1"/0.0001" Graduations/Friction Thimble/Satin Chrome Finish
  • Thimble Friction
  • Caliper 0-6" Range/0.001" Graduations/0.100" Range per Revolution
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Micrometer Resolution (In./mm) 0.0001"
  • Caliper Resolution (In./mm) 0.001"
  • Micrometer Range (In./mm) 0 - 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list