Skip Content
DEPTH GAUGE, DIGIMATIC 0-8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPTH GAUGE, DIGIMATIC 0-8IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT571-262-10
  • Mfr. Model # 571-262-10
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 673
  • Shipping Weight 0.48 lbs

Product Details

Absolute Digimatic Depth Gauge. Range 0-8 in./0-200 mm. Resolution 0.0005 in./0.01 mm. IP67 coolant proof. SPC data output.

Technical Specs

  • Item IP67 Coolant Proof
  • Resolution 0.0005"/0.01 mm
  • Range 0 - 8"/200 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list