Skip Content
DEPTH GAGE DIGITAL 6IN 3IN BASE289 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPTH GAGE DIGITAL 6IN 3IN BASE289

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA446AZ6RL
  • Mfr. Model # 446AZ6RL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Number of Measuring Rods 6
  • Includes Fitted Case,Spanner
  • Item Digital Depth Gage
  • Spindle Flat
  • SPC Output No
  • Anvil Flat
  • Rod Type Adjustable, Solid
  • Rod Dia. 5/32"
  • Thimble Ratchet
  • Base Length 3"
  • Movement of Screw 1"
  • Lock Nut Type Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list