Skip Content
DEPTH GAGE 0-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPTH GAGE 0-3IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA440Z3L
  • Mfr. Model # 440Z3L
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Features Combination Ratchet And Speeder For Uniform Pressure And Quicker Adjustment
  • Includes Case
  • SPC Output No
  • Item Depth Micrometer
  • Lock Nut Type Ring
  • Number of Measuring Rods 3
  • Thimble Plain
  • Rod Type Round
  • Base Length 2-1/2"
  • Rod Dia. 1/8"
  • Resolution 0.001"
  • Range 0 - 3"
  • Spindle Flat
  • Anvil Flat
  • Spindle Material Hardened Steel
  • Anvil Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No
  • Base Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list