DEPRESSED CTR WHL,T42,4.5X0.0625X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEPRESSED CTR WHL,T42,4.5X0.0625X5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLD8
  • Mfr. Model # 5XLD8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Grade Medium
  • Max. RPM 13,580
  • Thickness 1/16"
  • Abrasive Material Zirconia Alumina/Silicon Carbide
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"-11
  • Application Ferrous Metal
  • Series Z60T

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list