Skip Content
DEPRESSED CTR WHL,T27,9X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CTR WHL,T27,9X1/4X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43793
  • Mfr. Model # 43793
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 6,600
  • Thickness 1/4"
  • Series Gemini XXL
  • Abrasive Material Aluminum Oxide
  • Diameter 9"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24
  • Application Ferrous Metal, Gray Iron, Stainless
  • Arbor Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list