Skip Content
DEPRESSED CTR WHL,T27,7X0.045X5/8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CTR WHL,T27,7X0.045X5/8-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N229
  • Mfr. Model # 10N229
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 7 In., Thickness 0.045 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 60 Grit, Medium Grade, Max. RPM 8,600, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Grade Medium
  • Item Depressed Center Wheel
  • Max. RPM 8,600
  • Series A60T-BF
  • Thickness 0.045"
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list