Skip Content
DEPRESSED CTR WHL,T27,6X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CTR WHL,T27,6X1/4X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43799
  • Mfr. Model # 43799
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Max. RPM 12,225
  • Thickness 1/4"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Diameter 6"
  • Series Norzon Plus Fast Cut
  • Application Ferrous Metal, Gray Iron, Stainless
  • Arbor Size 5/8" - 11"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list