Skip Content
DEPRESSED CTR WHL,T27,4.5X1/4X5/8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEPRESSED CTR WHL,T27,4.5X1/4X5/8-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L220
  • Mfr. Model # 10L220
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Depressed Center Wheel, Type 27 Silicon Carbide - Grinding Concrete & Masonry, Masonry Grinding, Diameter 4-1/2 In., Thickness 1/4 In., Arbor Size 5/8 In.-11, Abrasive Material Silicon Carbide, 24 Grit, Very Coarse Grade, Max. RPM 13,300, For Concrete and Masonry.

Technical Specs

  • Application Concrete Masonry Asphalt
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,300
  • Series C24R-BF
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Silicon Carbide
  • Arbor Size 5/8"-11
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list