DEPRESSED CTR WHL,T27,4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEPRESSED CTR WHL,T27,4-1/2X1/4X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43795
  • Mfr. Model # 43795
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,580
  • Series Norzon Plus Fast Cut
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Application Ferrous Metal, Gray Iron, Stainless
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list