Skip Content
DEPRESSED CTR WHEEL,T27,6X3/32X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DEPRESSED CTR WHEEL,T27,6X3/32X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N256
  • Mfr. Model # 10N256
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Cutting and Notching, Diameter 6 In., Thickness 3/32 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 10,200, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Thickness 3/32"
  • Series A30R-BF
  • Arbor Size 5/8"-11
  • Diameter 6"
  • Max. RPM 10,200
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list