Skip Content
DEPRESSED CTR WHEEL,T27,4.5X0.045X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CTR WHEEL,T27,4.5X0.045X5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N223
  • Mfr. Model # 10N223
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4-1/2 In., Thickness 0.045 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 60 Grit, Medium Grade, Max. RPM 13,300, For Various Ferrous Metal.

Technical Specs

  • Item Depressed Center Wheel
  • Grade Medium
  • Application Ferrous Metal
  • Max. RPM 13,300
  • Series A60T-BF
  • Thickness 0.045"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list