DEPRESSED CTR WHEEL,T27,4.5X0.045X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CTR WHEEL,T27,4.5X0.045X5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L227
  • Mfr. Model # 10L227
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4-1/2 In., Thickness 0.045 In., Arbor Size 5/8 In.-11, Abrasive Material Zirconium Aluminum Oxide, 60 Grit, Medium Grade, Max. RPM 13,300, For Stainless Steel, Steel and Other Ferrous Metals.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Medium
  • Max. RPM 13,300
  • Series ZA60T-BF
  • Arbor Size 5/8"-11
  • Thickness 0.045"
  • Abrasive Material Zirconia Alumina
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list