Skip Content
DEPRESSED CTR WHEEL,T27,4.5X0.045X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CTR WHEEL,T27,4.5X0.045X5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L184
  • Mfr. Model # 10L184
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Aluminum and Soft Metals
  • Item Depressed Center Wheel
  • Grade Medium
  • Max. RPM 13,300
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Thickness 0.045"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"-11
  • Series C60T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list