Skip Content
DEPRESSED CENTER WHL,T27,9X1/8X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,9X1/8X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L163
  • Mfr. Model # 10L163
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal
  • Series A30R-BF
  • Max. RPM 6,600
  • Thickness 1/8"
  • Grade Very Coarse
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Diameter 9"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list