Skip Content
DEPRESSED CENTER WHL,T27,9X1/4X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,9X1/4X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L181
  • Mfr. Model # 10L181
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Grinding - General Purpose, Grinding, Diameter 9 In., Thickness 1/4 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 24 Grit, Very Coarse Grade, Max. RPM 6,600, Aluminum Oxide for Metal.

Technical Specs

  • Application Ferrous Metal
  • Series A24R-BF
  • Max. RPM 6,600
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 9"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 9"
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list