DEPRESSED CENTER WHL,T27,7X1/8X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,7X1/8X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L161
  • Mfr. Model # 10L161
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Cutting and Grinding, General Purpose, Diameter 7 In., Thickness 1/8 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 8,600, For Various Ferrous Metal, General Purpose.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 8,600
  • Series A30R-BF
  • Thickness 1/8"
  • Diameter 7"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list