DEPRESSED CENTER WHL,T27,7X0.045X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEPRESSED CENTER WHL,T27,7X0.045X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N228
  • Mfr. Model # 10N228
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 7 In., Thickness 0.045 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 60 Grit, Medium Grade, Max. RPM 8,600, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Medium
  • Thickness 0.045"
  • Max. RPM 8,600
  • Series A60T-BF
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 7"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list