Skip Content
DEPRESSED CENTER WHL,T27,6X1/8X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,6X1/8X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L159
  • Mfr. Model # 10L159
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Cutting and Grinding, General Purpose, Diameter 6 In., Thickness 1/8 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 10,200, For Various Ferrous Metal, General Purpose.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series A30R-BF
  • Max. RPM 10,200
  • Thickness 1/8"
  • Diameter 6"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list