DEPRESSED CENTER WHL,T27,6X0.0625X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,6X0.0625X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L244
  • Mfr. Model # 10L244
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 6 In., Thickness 1/16 In., Arbor Size 7/8 In., Abrasive Material Zirconium Aluminum Oxide, 46 Grit, Coarse Grade, Max. RPM 10,200, For Stainless Steel, Steel and Other Ferrous Metals.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Coarse
  • Max. RPM 10,200
  • Series ZA46T-BF
  • Thickness 1/16"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list