Skip Content
DEPRESSED CENTER WHL,T27,6X0.0625X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,6X0.0625X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L202
  • Mfr. Model # 10L202
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application For Aluminum and Soft Metals
  • Grade Coarse
  • Max. RPM 10,200
  • Thickness 0.062"
  • Diameter 6"
  • Abrasive Material Silicon Carbide
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Series C46T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list