Skip Content
DEPRESSED CENTER WHL,T27,5X1/4X5/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,5X1/4X5/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L175
  • Mfr. Model # 10L175
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Grinding - General Purpose, Grinding, Diameter 5 In., Thickness 1/4 In., Arbor Size 5/8 In.-11, Abrasive Material Aluminum Oxide, 24 Grit, Very Coarse Grade, Max. RPM 12,200, Aluminum Oxide for Metal.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal
  • Grade Very Coarse
  • Series A24R-BF
  • Thickness 1/4"
  • Max. RPM 12,200
  • Arbor Size 5/8"-11
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list