Skip Content
DEPRESSED CENTER WHL,T27,5X0.0625X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,5X0.0625X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N238
  • Mfr. Model # 10N238
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.12 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 5 In., Thickness 1/16 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 46 Grit, Coarse Grade, Max. RPM 12,200, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Grade Coarse
  • Item Depressed Center Wheel
  • Max. RPM 12,200
  • Thickness 0.063"
  • Series A46T-BF
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list