Skip Content
DEPRESSED CENTER WHL,T27,5X0.045X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,5X0.045X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L185
  • Mfr. Model # 10L185
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Aluminum and Soft Metals
  • Item Depressed Center Wheel
  • Grade Medium
  • Max. RPM 12,200
  • Thickness 0.045"
  • Abrasive Material Silicon Carbide
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series C60T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list