Skip Content
DEPRESSED CENTER WHL,T27,4X0.0625X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,4X0.0625X5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N235
  • Mfr. Model # 10N235
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4 In., Thickness 1/16 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, 46 Grit, Coarse Grade, Max. RPM 15,300, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Type Type 27 Cutting
  • Item Depressed Center Wheel
  • Grade Coarse
  • Grit 46
  • Max. RPM 15,200
  • Thickness 0.063"
  • Arbor Size 5/8"
  • Wheel Type Cut Off
  • Diameter 4"
  • Series A46T-BF
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 46
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List