Skip Content
DEPRESSED CENTER WHL,T27,4X0.0625X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,4X0.0625X5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L239
  • Mfr. Model # 10L239
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4 In., Thickness 1/16 In., Arbor Size 5/8 In., Abrasive Material Zirconium Aluminum Oxide, 46 Grit, Coarse Grade, Max. RPM 15,300, For Stainless Steel, Steel and Other Ferrous Metals.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Coarse
  • Max. RPM 15,200
  • Series ZA46T-BF
  • Thickness 1/16"
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 46
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list