Skip Content
DEPRESSED CENTER WHL,T27,4X0.045X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHL,T27,4X0.045X5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N221
  • Mfr. Model # 10N221
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.2 lbs

Product Details

Depressed Center Wheel, Type 27 Cutting , Cut Off, Diameter 4 In., Thickness 0.045 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, 60 Grit, Medium Grade, Max. RPM 15,300, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Medium
  • Max. RPM 15,200
  • Thickness 0.045"
  • Arbor Size 5/8"
  • Series A60T-BF
  • Diameter 4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list