Skip Content
Discontinued with Replacement
DEPRESSED CENTER WHL,T27,4.5X1/8X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,4.5X1/8X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFF9
  • Mfr. Model # 6ZFF9
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
DEPRESSED CENTER WHL,T27,4.5X1/8X7/

Price: NA

Product Details

Depressed Center Wheel, Type 27, Type 27 Aluminum Oxide - Metal Pipeline Cutting & Grinding, Diameter 4-1/2 In., Thickness 1/8 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 13,300, For Various Ferrous Metal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,300
  • Thickness 1/8"
  • Series A30R-BF
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list