DEPRESSED CENTER WHL,T27,4.5X1/8X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEPRESSED CENTER WHL,T27,4.5X1/8X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFD0
  • Mfr. Model # 6ZFD0
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.14 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Aluminum Oxide - Cutting & Grinding Metal - Fast Removal, Diameter 4-1/2 In., Thickness 1/8 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 13,300, For Various Ferrous Metal, Faster Removal.

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,300
  • Application Ferrous Metal
  • Series A30R-BF
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list