Skip Content
DEPRESSED CENTER WHL,T27,4.5X1/4X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHL,T27,4.5X1/4X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFE8
  • Mfr. Model # 6ZFE8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27 Aluminum Oxide - Grinding Metal, Grinding, Fast Cut, Diameter 4-1/2 In., Thickness 1/4 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 24 Grit, Very Coarse Grade, Max. RPM 13,300, For Various Ferrous Metal, Faster Removal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,300
  • Series A24R-BF
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list