DEPRESSED CENTER WHL,T27,4.5X1/4X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEPRESSED CENTER WHL,T27,4.5X1/4X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XLD1
  • Mfr. Model # 5XLD1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Series C24T

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list