Skip Content
DEPRESSED CENTER WHEEL,T27,7X1/8X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHEEL,T27,7X1/8X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFD6
  • Mfr. Model # 6ZFD6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.2 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Aluminum Oxide - Cutting & Grinding Metal - Fast Removal, Diameter 7 In., Thickness 1/8 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 8,600, For Various Ferrous Metal, Faster Removal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 8,600
  • Thickness 1/8"
  • Series A30R-BF
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List