DEPRESSED CENTER WHEEL,T27,6X3/32X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEPRESSED CENTER WHEEL,T27,6X3/32X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L259
  • Mfr. Model # 10L259
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Cutting and Notching, Diameter 6 In., Thickness 3/32 In., Arbor Size 7/8 In., Abrasive Material Zirconium Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 10,200, For Stainless Steel, Steel and Other Ferrous Metals.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series ZA30R-BF
  • Max. RPM 10,200
  • Thickness 3/32"
  • Abrasive Material Zirconia Alumina
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list