Skip Content
DEPRESSED CENTER WHEEL,T27,5X3/32X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHEEL,T27,5X3/32X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N253
  • Mfr. Model # 10N253
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.5 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Cutting and Notching, Diameter 5 In., Thickness 3/32 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 12,200, For Various Ferrous Metal.

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Application Ferrous Metal
  • Max. RPM 12,200
  • Thickness 3/32"
  • Series A30R-BF
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list