Skip Content
DEPRESSED CENTER WHEEL,T27,5X3/32X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHEEL,T27,5X3/32X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L257
  • Mfr. Model # 10L257
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Grade Very Coarse
  • Max. RPM 12,200
  • Series ZA30R-BF
  • Arbor Size 7/8"
  • Thickness 3/32"
  • Diameter 5"
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list