Skip Content
DEPRESSED CENTER WHEEL,T27,5X1/8X7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DEPRESSED CENTER WHEEL,T27,5X1/8X7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFD2
  • Mfr. Model # 6ZFD2
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.2 lbs

Product Details

Depressed Center Wheel, Type 27, Type 27 Aluminum Oxide - Cutting & Grinding Metal - Fast Removal, Diameter 5 In., Thickness 1/8 In., Arbor Size 7/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 12,200, For Various Ferrous Metal, Faster Removal.

Technical Specs

  • Application Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series A30r
  • Max. RPM 12,200
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 5"
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list