Skip Content
Discontinued with Replacement
DEPRESSED CENTER WHEEL,T27,4X1/8X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEPRESSED CENTER WHEEL,T27,4X1/8X5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZFF8
  • Mfr. Model # 6ZFF8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
DEPRESSED CENTER WHEEL,T27,4X1/8X5/

Price: NA

Product Details

Depressed Center Wheel, Type 27, Type 27 Aluminum Oxide - Metal Pipeline Cutting & Grinding, Diameter 4 In., Thickness 1/8 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, 30 Grit, Very Coarse Grade, Max. RPM 15,200, For Various Ferrous Metal.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal
  • Grade Very Coarse
  • Max. RPM 15,200
  • Series A30R-BF
  • Thickness 1/8"
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list