Skip Content
DEPRESSED CENTER WHEEL,T27,4X1/4X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHEEL,T27,4X1/4X5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L284
  • Mfr. Model # 10L284
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Depressed Center Wheel, Type 27 Grinding - General Purpose, Grinding, Diameter 4 In., Thickness 1/4 In., Arbor Size 5/8 In., Abrasive Material Zirconium Aluminum Oxide, 24 Grit, Very Coarse Grade, Max. RPM 15,200, Zirconium for Stainless Steel.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series ZA24R-BF
  • Max. RPM 15,200
  • Thickness 1/4"
  • Abrasive Material Zirconia Alumina
  • Diameter 4"
  • Arbor Size 5/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list