Skip Content
DEPRESSED CENTER WHEEL,T27,4X1/4X5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEPRESSED CENTER WHEEL,T27,4X1/4X5/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L218
  • Mfr. Model # 10L218
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Depressed Center Wheel, Type 27 Silicon Carbide - Grinding Concrete & Masonry, Masonry Grinding, Diameter 4 In., Thickness 1/4 In., Arbor Size 5/8 In., Abrasive Material Silicon Carbide, 24 Grit, Very Coarse Grade, Max. RPM 15,300, For Concrete and Masonry.

Technical Specs

  • Application Concrete Masonry Asphalt
  • Grade Very Coarse
  • Max. RPM 15,300
  • Series C24R-BF
  • Item Depressed Center Wheel
  • Thickness 1/4"
  • Arbor Size 5/8"
  • Diameter 4"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list